Beli Eh Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp6.399.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
  2. Line Seiki Digital pH Meter
    Mulai

    Rp5.399.900

    Line Seiki Digital pH Meter
    Deskripsi:
    - High accuracy measurement with replaceable glass electrodes, separate type.- With data hold function. - For pH control of foods.- For Water quality inspection for rivers. - pH electrode cable length approx. 2m
    atribut:
    • Resolution: 0.01pH
    • Dimensions (mm): 60x33x135
    • Measurement Accuracy: ±0.07pH (pH5.00 to 9.00)
    • Power Supply: laminated 9V dry batteryx1 (included)
    • Measuring Range: 1.00 to 13.00 (pH)
    • Purpose of Use: For pH control of foods. For Water quality inspection for rivers.
  3. GRAM Precision Balances EH Series
    Mulai

    Rp12.999.900

    GRAM Precision Balances EH Series
    atribut:
    • Resolution (g): 0.01
    • Reproducibility (g): ± 0.002
    • Responding time: Less than 1.5 seconds
    • Weight Units: gram
    • Working Temperature (°C): 5 / 40
  4. PFERD Cutting Wheel EH100-2.4A46PPSF (Batu Gerinda Potong)
    Mulai

    Rp62.900

    PFERD Cutting Wheel EH100-2.4A46PPSF (Batu Gerinda Potong)
    Deskripsi:
    CUT WHEEL EH100-2.4A46PPSFORTE 163511 adalah bat u gerinda berbentuk lingkaran yang berfungsi untuk memotong benda kerja. Batu gerinda ini biasa digunakan untuk proses pemotongan materia l steel dengan cepat . Batu gerinda ini mempunyai ukuran 100 MM dengan kecepatan yang maksimal 15300 rpm. Batu gerinda ini dibua t dengan material terbaik sehingga pemakaiannya awet dan usia pakai yang panjang . Batu gerinda ini biasa digunakan di industri otomotif, foundry, dan bengkel . Benefit Multipurpose tool of hardness grade K for abrasive cutting operations using stationary machines.
    atribut:
    • Dimensions (mm): 100x100x2.4
    • Type: Cutting Disc
    • Item: Cutting Disc
    • Diameter (mm): 100
    • Application: Cutting
    • Maximum Speed (rpm): 15300
  5. Deli Set Square
    Mulai

    Rp5.900

  6. Deli Rotary Sharpener
    42%
    Rating:
    87% of 100
    (3)
    Mulai

    Rp29.900

  7. Lutron Soil PH Meter
    Mulai

    Rp1.799.900

    Lutron Soil PH Meter
    Deskripsi:
    SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
  8. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  9. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  10. Deli Correction Tape (Tipex Kertas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

  11. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  12. Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    Mulai

    Rp4.299.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
  13. DV 1 Phase Digital Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    DV 1 Phase Digital Meter
    Deskripsi:
    Digital Panel Meter. Best Quality, Affordable Price.
    atribut:
    • Input: 1P2W
    • Measurement Type: Ampere
  14. Fort kWh Meter Double Tarif
    Mulai

    Rp1.299.900

    Fort kWh Meter Double Tarif
    atribut:
    • Phase: 1
    • Power (W): 3
  15. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

Daftar Harga Eh Meter Terbaru November 2026
Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Rp6.399.900
Line Seiki Digital pH MeterRp5.399.900
GRAM Precision Balances EH SeriesRp12.999.900
Deli Ruler (Penggaris)Rp4.900
PFERD Cutting Wheel EH100-2.4A46PPSF (Batu Gerinda Potong)Rp62.900
Deli Drafting setRp6.900
Deli Set SquareRp5.900
Deli Eraser (Penghapus)Rp1.900
Deli Rotary SharpenerRp29.900
Lutron Soil PH MeterRp1.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)